9 Volt Eye Sensor Assembly, Includes Plug Clips
Mfr # 2562-373-001
Zoro # G4415695
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Acorn
Sub-Category
Controls, Sensors and Transformers
Material
Wiring
Size
10 in
Includes
Plug Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2562-373-001
Zoro #
G4415695
UPC #
883232464365
Country of Origin
Lithuania
Dimensions
Size
10 in
Details
Fits Brand
Acorn
Sub-Category
Controls, Sensors and Transformers
Material
Wiring
Includes
Plug Clips
For Use With
Acorn Wash Fountains
Item
Eye Sensor Assembly
Wash Fountain Part Sub Category
Wash Fountain Sensors and Timers
Wash Fountain Part Type
Sensor
Compatible Mfr. Model Number
3402-2-SO-VPB-MXTP, 3403-2-SO-MXTP-VPB
Product Type
Eye Sensor Assembly
Type
9 Volt
Compatible Product Type
Wash Fountains
Compatible Series
Acorn Stainless Steel Wash Fountains
Compatible Manufacturer Part Number
3402-2-SO-VPB-MXTP, 3403-2-SO-MXTP-VPB
Description
Eye Sensor Assembly, Compatible Grainger Part Number 10A313, 53XV03, Compatible Mfr. Model Number 3402-2-SO-VPB-MXTP, 3403-2-SO-MXTP-VPB, For Use With Acorn Wash Fountains, For Use with Series Acorn Stainless Steel Wash Fountains, Wiring, Acorn Wash-Ware(R), Size 10 in, Wash Fountain Sensors and Timers, Sensor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.