Zoro Homepage

9 Volt Latching Solenoid

  • Mfr # 2563-326-001

  • Zoro # G4438856


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
Bestcare/Acorn
Sub-Category
Cartridges and Valves
Material
Metal, Wiring
Size
1 15/16 in H x 1 1/8 in Dia
Includes
Plug Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-326-001
Zoro #
G4438856
UPC #
883232456346
Country of Origin
Mexico

Dimensions

Size
1 15/16 in H x 1 1/8 in Dia

Details

Fits Brand
Bestcare/Acorn
Sub-Category
Cartridges and Valves
Material
Metal, Wiring
Includes
Plug Clip
For Use With Mfr. Model Number
3373-PPZ, 3373-PPZ-8IN, 3374-PPZ, 3374-PPZ-8IN
Item
Latching Solenoid
For Use With
Acorn Wash Fountains
Wash Fountain Part Sub Category
Wash Fountain Sensors and Timers
Wash Fountain Part Type
Sensor
Compatible Mfr. Model Number
3402-2-SO-VPB-MXTP, 3403-2-SO-MXTP-VPB
Product Type
Latching Solenoid
Type
9 Volt Latching
Compatible Manufacturer Part Number
3402-2-SO-VPB-MXTP, 3403-2-SO-MXTP-VPB
Compatible Product Type
Wash Fountains
Compatible Series
Acorn Stainless Steel Wash Fountains

Description

Latching Solenoid, Compatible Grainger Part Number 10A313, 53XV03, Compatible Mfr. Model Number 3402-2-SO-VPB-MXTP, 3403-2-SO-MXTP-VPB, For Use With Acorn Wash Fountains, For Use with Series Acorn Stainless Steel Wash Fountains, Metal, Wiring, Acorn Wash-Ware(R), Size 1 15/16 in H x 1 1/8 in Dia, Wash Fountain Sensors and Timers, Sensor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.