Acorn Controller
Mfr # 0715-002-001
Zoro # G4415835
product price: $1,106.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Acorn
Sub-Category
Controls, Sensors and Transformers
For Use With
Wash Fountains
Product Type
Controller
Type
Plumbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0715-002-001
Zoro #
G4415835
UPC #
883232464594
Country of Origin
United States
Dimensions
Overall Height
5 1/4 in
Overall Width
10 1/4 in
Overall Length
7/8 in
Details
Fits Brand
Acorn
Sub-Category
Controls, Sensors and Transformers
Item
Controller
For Use With
Wash Fountains
Product Type
Controller
Type
Plumbing
Compatible Series
Acorn Security Showers
Compatible Product Type
Security Showers
Ligature-Resistant
Not Ligature-Resistant
Description
Controller, Connection Size Not Applicable, Not Applicable, For Use With Wash Fountains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.