Acorn Touch Up Paint
- Mfr # B004-096-000
- Zoro # G724486385
product price:Â
$
80.75
/ea
Key Features
Color
White
Surface Material
Metal, Plastics
Series Number
A-4100
Cure Time
2 hr
Activator, Base, Paint or Primer
Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B004-096-000
- Zoro #
- G724486385
- UPC #
- 883232151913
- Country of Origin
- United States
- Color
- White
- Surface Material
- Metal, Plastics
- Series Number
- A-4100
- Cure Time
- 2 hr
- Activator, Base, Paint or Primer
- Paint
- Dry Time
- 2 hr
- Item
- Touch-Up Paint
- Container Type
- Can
- Coating Application
- Low VOC
- Resin Type
- Acrylic Enamel
- Base Type
- Solvent
- Sheen
- Gloss
- Use Location
- Exterior
- Exposure Conditions
- Industrial
- Finish
- Enviro-Glaze(R)
- Coverage Area
- 30 to 40 sq ft
- Wire Color
- White
Dimensions
- Container Size
- 12 oz
Description
Touch-Up Paint, Base Type Solvent, Resin Type Acrylic Enamel, Color White, Finish Enviro-Glaze(R), Exposure Conditions Industrial, Dry Time 2 hr, Cure Time 2 hr, System Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.