Zoro Homepage

Air Control Valve, 1/2" NPS Connection

  • Mfr # 2590-081-001

  • Zoro # G7899048


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Material of Construction
Brass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590-081-001
Zoro #
G7899048
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
13 1/4 in
Overall Width
8 1/4 in
Overall Depth
3 1/8 in

Details

Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Material of Construction
Brass, Plastic
Standards
NSF61
Includes
(2) Air-Trol Valve Strainer Checkstop Assemblies, (4) 0.5 GPM H&C Mixing Tees, (2) 1/2 in NPS Inlet Hoses, Left-Hand Metering Motor Assembly, (6) Metering Motor Assemblies, Mounting Hardware, (8) Retaining Clips, Right-Hand Metering Motor Assembly
For Use With
Combination Lavatory, Lavatories, Showers
Item
Air Control Valve
Connection
1/2" NPS
Color
Black, Brass, Silver
Product Type
Air Control Valve
Compatible SubBrand
Prison Toilets
Compatible Brand
Acorn
Compatible Product Type
Toilets

Description

Air Control Valve, Brass; Blk; Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.