Zoro Homepage

Air Control Valve, 1/2" NPT Connection

  • Mfr # 2598-223-001

  • Zoro # G7899057


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Plastic
Finish
Brass, Black, Silver
Material of Construction
Brass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2598-223-001
Zoro #
G7899057
UPC #
-
Country of Origin
Mexico

Details

Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Plastic
Finish
Brass, Black, Silver
Material of Construction
Brass, Plastic
Standards
NSF61
Includes
Air-Trol Valve Out/inlet Adapter Assembly, 1/2 in NPT, (3) 24 VAC Solenoid Valve Assemblies, (2) 24 VAC Solenoid Valve Assemblies, (3) Elbow Assemblies ST70-12, Mixing Valve, Mounting Hardware, (3) Retaining Clips, RH, Thru
For Use With
Acorn 3633 Three Station Lavatory System
Item
Air Control Valve
Connection
1/2 in NPT
For Use With Mfr. Model Number
3633 Three Station Lavatory System
Use With Water Temp.
Hot/Cold
Product Type
Air Control Valve
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
3633 Three Station Lavatory System

Description

Air Control Valve, Brass; Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.