Zoro Homepage

Air-Trol Valve Stop Bonnet, Blk

  • Mfr # 2570-012-011

  • Zoro # G216572374


product price: $20.49
/ea

Key Features

For Use With
Acorn Engineering Lavatories, Showers, Combination Lavatory And Toilet Valves
Overall Depth
2 1/2 in
Material
Noryl
Includes
Air-Trol Valve Stop Bonnet for Plastic Stop
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2570-012-011
Zoro #
G216572374
UPC #
883232803249
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Height
1 in
Overall Diameter
2 1/2 in
Overall Width
2 1/2 in

Details

For Use With
Acorn Engineering Lavatories, Showers, Combination Lavatory And Toilet Valves
Material
Noryl
Includes
Air-Trol Valve Stop Bonnet for Plastic Stop
Finish
Unfinished
Compatible Product Type
Toilets
Fits Brand
Acorn
Compatible SubBrand
Acorn Air-Trol(R) Valve
Item
Air-Trol Valve Stop Bonnet
Product Type
Stop Bonnet
Compatible Brand
Acorn
Color
Black

Description

Air-Trol Valve Stop Bonnet, Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.