Zoro Homepage

Backsplash, SS, Silver

  • Mfr # EPS1000-BS1

  • Zoro # G9267739


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
20 in
Finish
Satin
Color
Silver
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS1000-BS1
Zoro #
G9267739
UPC #
883232703686
Country of Origin
Mexico

Dimensions

Overall Height
20 in
Overall Width
19 3/4 in
Overall Depth
3 5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Backsplash
Material
Stainless Steel
Finish
Satin
Color
Silver
Includes
Adjustable Soap Caddy, Double Bay C-Fold Paper Towel Holder, Mounting Hardware
Compatible Mfr. Model Number
EPS1010, EPS1015, EPS1020, EPS1041
Compatible Series
Economy Wash-Ware Portable Hand Wash Sinks
Compatible Manufacturer Part Number
EPS1010, EPS1015, EPS1020, EPS1041
Product Type
Backsplash

Description

Backsplash, Material Stainless Steel, Overall Height 20 in, Overall Width 19 3/4 in, Overall Depth 3 5/8 in, Color Silver, Includes Adjustable Soap Caddy, Double Bay C-Fold Paper Towel Holder, Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.