Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink, White, Rectangular, 72"x15"

  • Mfr # 3803-09-H1-OCC11

  • Zoro # G7759766


product price: $2,891.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Polymer Resin
Mounting Type
Wall
Color
White
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3803-09-H1-OCC11
Zoro #
G7759766
UPC #
883232481737
Country of Origin
Mexico

Dimensions

Overall Length
80 in
Overall Width
22 in
Overall Height
17 in
Bowl Size
72 in x 15 in
Bowl Depth
3 3/4 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
72 in
Bowl Width
15 in
Drain Opening Diameter
1 1/2 in

Details

Item
Wash Basin
With Faucet / Without Faucet
Without Faucet
Body Material
Polymer Resin
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
1
ADA Compliant
ADA Compliant
Collection
Cadet(R) 3
Number of Stations
3
Standards
ANSI/ICPA SS-1, ASME A112.18.1-2018, CSA B125.1-18, CSA B45 Series-2002 (R2013), GREENGUARD Certified Low Emitting Material, IAPMO IGC 156-2021
Side Splash
no
Commercial / Residential
Commercial
Bowl Shape
Rectangular
Residential / Commercial
Commercial
Drain Opening
1 1/2 in
Back Splash
No
Includes
Mounting bracket.
Includes Basket Strainer
Basket Strainer Included
Finish
Unfinished
Includes Installation Hardware
Yes
Sink Material
Corterra(R)
Series
3803
Sink Type
General Purpose
Mounting Location - Faucet
Wall
Indoor/Outdoor Usage
Indoor
Number of Faucet Holes
1
Includes Back Splash
Back Splash Not Included
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
ADA Compliance
Yes
Includes Drain Pipe
Drain Pipe Included
CEC Compliant
CEC Compliant
Number of Drainboards
0
Vandal-Resistant Features
Vandal-Resistant
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Wall
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Number of Bowls
1

Description

Bathroom Sink, Without Faucet, Body Material Polymer Resin, Mounting Type Wall, Color White, Overall Length 22 In., Overall Width 80 In., Overall Height 17-11/64 In., Bowl Size 72 In. x 15 In., Bowl Depth 3-3/4 In., ADA Compliant Yes, Back Splash No, Bowl Shape Rectangular, Side Splash No, Number of Stations 3, Drain Opening 1-1/2 In., Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 1-3/8 In., Number of Holes 1, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.