6 Station Wash Fountain, Black/Silver, Circular

  • Mfr # 3506-3-F-BO-DV-VPB-MXTP

  • Zoro # G9833853


product price:  $6,630.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 in
Overall Width
38 1/4 in
Overall Length
38 1/4 in
Color
Black/Silver
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3506-3-F-BO-DV-VPB-MXTP
Zoro #
G9833853
UPC #
883232304814
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
38 1/4 in
Overall Length
38 1/4 in
Overall Height (In.)
44 in
Overall Width (In.)
38 1/4 in
Overall Length (In.)
38 1/4 in
Basin Height (In.)
34 in
Basin Depth (In.)
6 3/4 in
Manufacturers Warranty Length
1 yr
Bowl Depth
6 3/4 in
Bowl Width
33 in
Water Inlet Connection Size
1/2 in
Bowl Length
33 in
Drain Connection Size
2 in

Details

Color
Black/Silver
Type
Circular
Bowl Shape
Circular
Number of Stations
6
Flow Rate
0.5 gpm
Item
Wash Fountain
Operating PSI Range
30-100
Operation Type
Foot Pushbutton
Connection Drain (In.)
2 in
Drain Type
P-Trap
Flow Rate (GPM)
0.5
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material of Construction
Stainless Steel And Vinylclad Galvanized Steel
Water Connection (In.)
1/2
Standards
ASSE 1070
People Served
6
Includes
(2) Installation Wrenches
ADA Compliant
Not ADA Compliant
Finish
Unfinished
Gauge
14 ga
Includes Back Splash
Back Splash Not Included
Sink Material
Stainless Steel
ADA Compliance
No
Includes Installation Hardware
No
Series
3506
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
CEC Compliant
CEC Compliant
Wash Fountain Activation Type
Foot Push Button
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Water Inlet Connection Type
NPT
Includes Hardware
Hardware Not Included
Sink Mounting Type
Floor

Description

This item is a floor-mounted wash fountain with a circular bowl configuration configured for use by up to six users. It features six wash stations that use foot pushbutton activation and includes a centrally mounted faucet. The unit is constructed from stainless steel with a vinylclad galvanized steel base and connects to the specified water supply and drain sizes within the specified operating pressure range.

Key Features:

  • Wash Stations: Six-user circular wash fountain configuration.
  • Operation Type: Uses foot pushbutton activation for water flow control.
  • Flow Rate: Flow rate is specified at 0.5 gpm per station.
  • Construction Materials: Stainless steel sink with vinylclad galvanized steel base.
  • Mounting Type: Floor-mounted configuration.
  • Connections: 1/2 in NPT water inlet and 2 in drain connection with P-trap.
  • Operating Pressure: Operating pressure range is specified from 30 to 100 psi.
  • Included Items: Is supplied with a faucet and two installation wrenches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.