Zoro Homepage

Black/Silver, Circular, Wash Fountain

  • Mfr # 3508-3-SO-BO-DV-VPB-MXTP

  • Zoro # G9833826


product price: $7,692.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Width
54 in
Overall Length
54 in
Color
Black/Silver
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3508-3-SO-BO-DV-VPB-MXTP
Zoro #
G9833826
UPC #
883232405061
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
54 in
Overall Length
54 in
Overall Height (In.)
44 in
Overall Length (In.)
54 in
Overall Width (In.)
54 in
Basin Height (In.)
34 in
Basin Depth (In.)
6 3/4 in
Bowl Depth
6 3/4 in
Manufacturers Warranty Length
1 yr
Bowl Width
49 in
Bowl Length
49 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
2 in

Details

Color
Black/Silver
Type
Circular
Bowl Shape
Circular
Number of Stations
8
Flow Rate
0.5 gpm
Item
Wash Fountain
Water Connection (In.)
1/2
Standards
ASSE 1070
Connection Drain (In.)
2 in
Material of Construction
Stainless Steel And Vinylclad Galvanized Steel
People Served
8
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Voltage Type
24
Drain Type
P-Trap
Operation Type
Infrared Sensor
Includes
(2) Installation Wrenches
Operating PSI Range
30-100
Flow Rate (GPM)
0.5
ADA Compliant
Not ADA Compliant
Gauge
14 ga
Finish
Unfinished
Voltage
24 V AC
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Water Inlet Connection Type
NPT
Wash Fountain Activation Type
Sensor
Indoor/Outdoor Usage
Indoor
Series
3506
Sink Type
General Purpose
Includes Installation Hardware
No
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Not Included
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Includes Hardware
Hardware Not Included
Sink Mounting Type
Floor

Description

Wash Fountain, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 6 3/4 in, Bowl Length 49 in, Circular, Bowl Width 49 in, CEC Compliant, Black/Silver, Connection Drain (In.) 2 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 54 in, Overall Width 54 in, Acorn Wash-Ware(R), Series 3506, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.