Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Silver, Corner, Wash Fountain

  • Mfr # 3563-2-SO-DV-VPB-MXTP

  • Zoro # G9833896


product price: $4,648.70
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Width
37 in
Overall Length
37 in
Color
Black/Silver
Type
Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3563-2-SO-DV-VPB-MXTP
Zoro #
G9833896
UPC #
883232387688
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
37 in
Overall Length
37 in
Basin Depth (In.)
6 3/4 in
Basin Height (In.)
34 in
Overall Length (In.)
37 in
Overall Width (In.)
37 in
Overall Height (In.)
44 in
Manufacturers Warranty Length
1 yr
Bowl Depth
6 3/4 in
Side Splash Height
4 in
Back Splash Height
4 in
Water Inlet Connection Size
1/2 in
Bowl Length
32 in
Bowl Width
32 in
Drain Connection Size
1 1/2 in

Details

Color
Black/Silver
Type
Corner
Bowl Shape
Corner
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Fountain
Includes
(2) Installation Wrenches
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Drain Type
P-Trap
Standards
ASSE 1070
Operating PSI Range
30-100
Material of Construction
Stainless Steel And Vinylclad Galvanized Steel
Connection Drain (In.)
1.5 in
Water Connection (In.)
1/2
Operation Type
Infrared Sensor
Voltage Type
24
People Served
3
Flow Rate (GPM)
0.5
ADA Compliant
Not ADA Compliant
Finish
Unfinished
Gauge
14 ga
Voltage
24 V AC
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Included
Series
3562
Wash Fountain Activation Type
Sensor
Includes Installation Hardware
No
Sink Type
General Purpose
CEC Compliant
CEC Compliant
ADA Compliance
No
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor
Sink Mounting Type
Wall
Includes Hardware
Hardware Not Included

Description

Wash Fountain, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 6 3/4 in, Bowl Length 32 in, Corner, Bowl Width 32 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 3, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 37 in, Overall Width 37 in, Acorn Wash-Ware(R), Series 3562, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.