Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Silver, Elliptical, Wash Fountain

  • Mfr # 3401-0003

  • Zoro # G7759580


product price: $2,399.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22 1/2 in
Overall Width
17 1/4 in
Overall Length
27 1/2 in
Color
Black/Silver
Type
Elliptical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3401-0003
Zoro #
G7759580
UPC #
883232466482
Country of Origin
United States

Dimensions

Overall Height
22 1/2 in
Overall Width
17 1/4 in
Overall Length
27 1/2 in
Overall Width (In.)
27 1/2 in
Basin Height (In.)
34 in
Overall Length (In.)
17 1/4 in
Basin Depth (In.)
4 in
Overall Height (In.)
34 in
Bowl Depth
4 in
Back Splash Height
4 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
11 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
24 1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Black/Silver
Type
Elliptical
Bowl Shape
Oval
Number of Stations
1
Flow Rate
0.5 gpm
Item
Wash Fountain
Drain Type
P-Trap
Operating PSI Range
30-100
Material of Construction
stainless steel
Compliance
ADA
People Served
1
Flow Rate (GPM)
0.5
Connection Drain (In.)
1.5 in
Standards
ASSE 1070
Water Connection (In.)
1/2
ADA Compliant
Not ADA Compliant
Includes
Mixing Valve
Operation Type
Foot Bar
Finish
Unfinished
Gauge
14 ga
ADA Compliance
No
Series
3401
Wash Fountain Activation Type
Foot Push Button
CEC Compliant
CEC Compliant
Sink Type
General Purpose
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
No
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
NPT
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Not Included
Sink Mounting Type
Wall

Description

Wash Fountain, ADA Compliance No, Back Splash Height 4 1/2 in, Bowl Depth 4 in, Bowl Length 24 1/2 in, Oval, Bowl Width 11 1/2 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 1, Operating PSI Range 30-100, Overall Height 22 1/2 in, Overall Length 27 1/2 in, Overall Width 17 1/4 in, Acorn Wash-Ware(R), Series Wash-Ware, Stainless Steel, General Purpose, Foot Push Button, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.