Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Silver, Elliptical, Wash Fountain

  • Mfr # 3403-0008

  • Zoro # G7759748


product price: $4,879.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
23 1/4 in
Overall Width
19 1/4 in
Overall Length
48 in
Color
Black/Silver
Type
Elliptical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403-0008
Zoro #
G7759748
UPC #
883232388791
Country of Origin
United States

Dimensions

Overall Height
23 1/4 in
Overall Width
19 1/4 in
Overall Length
48 in
Overall Height (In.)
23 1/4 in
Basin Height (In.)
34 in
Overall Width (In.)
48 in
Basin Depth (In.)
4 in
Overall Length (In.)
19 1/4 in
Manufacturers Warranty Length
1 yr
Back Splash Height
4 1/2 in
Bowl Depth
4 in
Water Inlet Connection Size
1/2 in
Bowl Length
45 in
Bowl Width
13 1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Black/Silver
Type
Elliptical
Bowl Shape
Oval
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Fountain
People Served
3
Standards
ASSE 1070
Flow Rate (GPM)
0.5
Drain Type
P-Trap
Operating PSI Range
30-100
Water Connection (In.)
1/2
ADA Compliant
Not ADA Compliant
Material of Construction
stainless steel
Compliance
ADA
Voltage Type
24V AC
Includes
Mixing Valve
Connection Drain (In.)
1.5 in
Operation Type
Infrared Sensor
Finish
Unfinished
Gauge
14 ga
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Sink Type
General Purpose
Includes Installation Hardware
No
Indoor/Outdoor Usage
Indoor
Series
3401
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Wash Fountain Activation Type
Sensor
Water Inlet Connection Type
NPT
Voltage
24 V AC
Sink Mounting Type
Wall
Includes Hardware
Hardware Not Included

Description

Wash Fountain, ADA Compliance No, Back Splash Height 4 1/2 in, Bowl Depth 4 in, Bowl Length 45 in, Oval, Bowl Width 13 1/2 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 3, Operating PSI Range 30-100, Overall Height 23 1/4 in, Overall Length 48 in, Overall Width 19 1/4 in, Acorn Wash-Ware(R), Series Wash-Ware, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.