Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Silver, Semicircular, Wash Fountain

  • Mfr # 3544-2-S0-DV-VPB-MXTP

  • Zoro # G9833862


product price: $4,876.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 in
Overall Width
32 in
Overall Length
38 in
Color
Black/Silver
Type
Semicircular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3544-2-S0-DV-VPB-MXTP
Zoro #
G9833862
UPC #
883232305828
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
32 in
Overall Length
38 in
Basin Depth (In.)
5 3/4 in
Overall Width (In.)
32 in
Overall Height (In.)
44 in
Basin Height (In.)
34 in
Overall Length (In.)
38 in
Back Splash Height
4 in
Manufacturers Warranty Length
1 yr
Bowl Depth
5 3/4 in
Bowl Length
33 in
Water Inlet Connection Size
1/2 in
Bowl Width
26 3/4 in
Drain Connection Size
1 1/2 in

Details

Color
Black/Silver
Type
Semicircular
Bowl Shape
Semi-Circular
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Fountain
Connection Drain (In.)
1.5 in
Material of Construction
Stainless Steel And Vinylclad Galvanized Steel
Voltage Type
24
Operating PSI Range
30-100
Flow Rate (GPM)
0.5
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
People Served
4
Operation Type
Infrared Sensor
Includes
(2) Installation Wrenches
Drain Type
P-Trap
Water Connection (In.)
1/2
Standards
ASSE 1070
ADA Compliant
Not ADA Compliant
Gauge
14 ga
Finish
Unfinished
Sink Type
General Purpose
Sink Material
Stainless Steel
Voltage
24 V AC
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
ADA Compliance
No
Water Inlet Connection Type
NPT
Series
3543
Includes Installation Hardware
No
Wash Fountain Activation Type
Sensor
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Sink Mounting Type
Wall
Includes Hardware
Hardware Not Included

Description

Wash Fountain, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 5 3/4 in, Bowl Length 33 in, Semi-Circular, Bowl Width 26 3/4 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 4, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 38 in, Overall Width 32 in, Acorn Wash-Ware(R), Series 3543, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.