Zoro Homepage

Blue PE Tubing, 1/8" O.D. x 10 Ft.

  • Mfr # 2155-010-199

  • Zoro # G2911781


product price: $16.69
/ea

Key Features

Type
Blue
Size
1/8" O.D. x 10 Ft.
Material
Polyethylene
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Pushbuttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155-010-199
Zoro #
G2911781
UPC #
883232404910
Country of Origin
United States

Dimensions

Size
1/8" O.D. x 10 Ft.
Overall Depth
1/4 in
Overall Height
120 in
Overall Diameter
1/4 in
Overall Width
1/4 in

Details

Item
PE Tubing
Type
Blue
Material
Polyethylene
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Pushbuttons
Includes
10 ft Blue PE Tubing
Color
Blue
Product Type
Tubing
Compatible Series
Air-Trol(R), Penal-Trol(R)
Compatible SubBrand
Prison Toilets
Compatible Brand
Acorn
Compatible Product Type
Toilets

Description

PE Tubing, Blue, Size 1/8 In O.D. x 10 Ft., For Use With Lavatories, Showers, Combination Lavatory And Toilet Pushbuttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.