Zoro Homepage

Bonnet Assembly, Blk

  • Mfr # 2563-082-001

  • Zoro # G311221276


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Fits Brand
Acorn
Material
Plastic, Stainless Steel
For Use With Mfr. Model Number
2563-080-001
Color
Black
Includes
Air-Trol Valve Bonnet Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-082-001
Zoro #
G311221276
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Overall Width
3 in
Overall Depth
3 1/8 in

Details

Item
Bonnet Assembly
Fits Brand
Acorn
Material
Plastic, Stainless Steel
For Use With Mfr. Model Number
2563-080-001
Color
Black
Includes
Air-Trol Valve Bonnet Assembly
Compatible Brand
Acorn
Compatible SubBrand
Flush Valves
Product Type
Bonnet Assembly
Compatible Series
Flood-Trol(R)
Compatible Product Type
Toilets

Description

Bonnet Assembly, Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.