Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Showerhead, Brass

  • Mfr # 1192-020-001

  • Zoro # G203457233


product price: $52.89
/ea

Key Features

Includes
Shower Head Assembly
ADA Compliant
Not ADA Compliant
Standards
NSF61
Showerhead Spray Pattern
Regular
Trim Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1192-020-001
Zoro #
G203457233
UPC #
883232714941
Country of Origin
Mexico

Dimensions

Fixed Showerhead Thickness
1/4 in
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
2 1/2 in

Details

Includes
Shower Head Assembly
Item
Fixed Showerhead
ADA Compliant
Not ADA Compliant
Standards
NSF61
Showerhead Spray Pattern
Regular
Trim Finish
Chrome
Compatible Mfr. Model Number
Acorn Acme, Apex, Zenith Showers
Faucet Body Material
Brass
Showerhead Face Color
Silver
Face Shape
Cone
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Valve
Valve Not Included
Connection Type
NPSM
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Showerhead Function
Single
Fixed Showerhead Flow Rate
2 gpm
Showerhead Shape
Cylinder
Showerhead Type
Wall Mounted
ADA Compliance
No
Ligature Resistant
No
Includes Tub Spout
Tub Spout Not Included
Series
Acorn Acme, Apex, Zenith Showers
Includes Handle
Handle Not Included
Showerhead Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
Acorn Acme, Apex, Zenith Showers

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Cone, Brass, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 1/4 in, Fixed Showerhead Width 2 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Acorn, Acorn Acme, Apex, Zenith Showers, 1/2 in Male NPSM, Showerhead Function Single, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.