Zoro Homepage

Flo-Cloz(R) Bonnet Cap

  • Mfr # 2280-000-199

  • Zoro # G3056803


product price: $9.29
/ea

Key Features

Type
Brass
Material of Construction
Brass
Material
Brass
Finish
Chrome
For Use With
Shower Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2280-000-199
Zoro #
G3056803
UPC #
883232404989
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
3/4 in
Overall Width
1 1/4 in
Overall Length
1 1/4 in

Details

Item
Flo-Cloz(R) Bonnet Cap
Type
Brass
Material of Construction
Brass
Material
Brass
Finish
Chrome
For Use With
Shower Valves
Includes
Bonnet Cap
Ligature Resistant
No
Standards
NSF61
Includes Drain Stopper
No
Includes Tub Spout
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Includes Cartridge
Cartridge Not Included
Includes Valve
Valve Not Included
Includes Handle
No
CEC Compliant
CEC Compliant
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Product Type
Bonnet
Compatible Product Type
Shower Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Acme, Apex, Capital, Classic

Description

Bonnet, CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Shower Valves, For Use with Series Acme, Apex, Capital, Classic, Material of Construction Brass, Overall Height 3/4 in, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Acorn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.