Zoro Homepage

Flow Control Assembly

  • Mfr # 2570-062-001

  • Zoro # G4415975


product price: $27.79
/ea

Key Features

Fits Brand
Bestcare/Acorn
Sub-Category
Gaskets, Hardware and O-Rings
Material
Noryl
Size
2 1/4 in W x 2 in H x 1 in D
For Use With
Acorn Lavatories, Acorn Showers, BestCare Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2570-062-001
Zoro #
G4415975
UPC #
883232464419
Country of Origin
Mexico

Dimensions

Size
2 1/4 in W x 2 in H x 1 in D

Details

Fits Brand
Bestcare/Acorn
Sub-Category
Gaskets, Hardware and O-Rings
Material
Noryl
For Use With
Acorn Lavatories, Acorn Showers, BestCare Faucets
Item
Hot and Cold Mixing Tee
For Use With Mfr. Model Number
1652-1-BP-04-M, 1657-1-BP-04-M, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN
Wash Fountain Part Type
Flow Control Assembly
Compatible Mfr. Model Number
1652-1-BP-04-M, 1657-1-BP-04-M, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN
Wash Fountain Part Sub Category
Wash Fountain Gaskets and O-Rings
Product Type
Hot and Cold Mixing Tee
Type
Plumbing
Compatible Manufacturer Part Number
1652-1-BP-04-M, 1657-1-BP-04-M, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN
Compatible Series
Acorn Lavatories, Acorn Showers, BestCare Faucets
Compatible Product Type
Wash Fountains

Description

Hot and Cold Mixing Tee, Compatible Grainger Part Number 1JZL6, 1JZL7, 38C415, 38C417, 49T912, 49T913, Compatible Mfr. Model Number 1652-1-BP-04-M, 1657-1-BP-04-M, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN, For Use With Acorn Lavatories, Acorn Showers, BestCare Faucets, For Use with Series Acorn Lavatories, Acorn Showers, BestCare Faucets, Noryl, Acorn Wash-Ware(R), Size 2 1/4 in W x 2 in H x 1 in D, Wash Fountain Gaskets and O-Rings, Flow Control Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.