Zoro Homepage

Flow Control, PK10

  • Mfr # 0469-020-001

  • Zoro # G7808601


product price: $43.79
/pk 10, $4.38/ea

Key Features

Material
Buna-N
Finish
Black
Material of Construction
Nitrile Rubber
Standards
ANSI/NSF61, NSF/ANSI 372
For Use With
Acme Wall Showers, Acorn Wall Showers, Apex Wall Showers, Zenith Wall Showers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0469-020-001
Zoro #
G7808601
UPC #
883232711339
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Manufacturers Warranty Length
1 yr
Size
7/16 in H x 3/8 in Dia
Overall Length
3/8 in
Overall Diameter
3/8 in
Overall Width
3/8 in

Details

Material
Buna-N
Finish
Black
Material of Construction
Nitrile Rubber
Standards
ANSI/NSF61, NSF/ANSI 372
For Use With
Acme Wall Showers, Acorn Wall Showers, Apex Wall Showers, Zenith Wall Showers
Compatible Mfr. Model Number
1180-001-001
Features
2.0 gpm Flow Rate
Includes Handle
Handle Not Included
Item
Flow Control
Ligature Resistant
No
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Plaster Guard
Plaster Guard Not Included
Product Type
Flow Control
Compatible Product Type
Wall Showers
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Acorn Penal-Ware(R), Acorn Secure-Ware(R), Acorn Shower-Ware(R)
Compatible Manufacturer Part Number
1180-001-001

Description

Flow Control, Connection Size Not Applicable, Not Applicable, For Use With Acme Wall Showers, Acorn Wall Showers, Apex Wall Showers, Zenith Wall Showers, For Use with Series Acorn Penal-Ware(R), Acorn Secure-Ware(R), Acorn Shower-Ware(R), Nitrile Rubber, Acorn, 7/16 in H x 3/8 in Dia, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.