Zoro Homepage

Fresh Water Tank, HDPE

  • Mfr # EPS1000-6.5F

  • Zoro # G8183299


product price: $63.35
/ea

Key Features

Finish
Unfinished
Includes
Tank Cap, Label
Material
HDPE
Overall Height
16 1/2 in
Overall Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS1000-6.5F
Zoro #
G8183299
UPC #
883232705666
Country of Origin
Mexico

Dimensions

Overall Height
16 1/2 in
Overall Depth
11 in
Overall Width
10 1/4 in
Manufacturers Warranty Length
1 yr

Details

Finish
Unfinished
Includes
Tank Cap, Label
Item
Fresh Water Tank
Material
HDPE
Color
Gray
Compatible Mfr. Model Number
EPS1010, EPS1020
Fresh Water Capacity
6.5 gal
Product Type
Fresh Water Tank
Compatible Series
Economy Wash-Ware Portable Hand Wash Sinks
Compatible Manufacturer Part Number
EPS1010, EPS1020
Compatible Brand
Acorn

Description

Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.