Zoro Homepage

Low Density PE Clear, 10 ft, 1/8 In. OD

  • Mfr # 2150-010-199

  • Zoro # G4546328


product price: $13.15
/ea

Key Features

Impact Strength
3.3 ft-lb/sq in
Product Form
Sheet
Product Type
Plastic Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150-010-199
Zoro #
G4546328
UPC #
-
Country of Origin
United States

Details

Item
Low Density PE Clear, 10 ft, 1/8" OD
Impact Strength
3.3 ft-lb/sq in
Product Form
Sheet
Product Type
Plastic Sheet

Description

Low Density PE Clear, 10 ft, 1/8 In. OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.