Metering Air Diaphragm Springs, PK10
Mfr # 2563-023-001
Zoro # G3376895
product price: $11.25
/pk 10, $1.13/eaKey Features
Material
Phosphor Bronze
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
(10) Air-Trol Valve Metering Diaphragm Springs
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2563-023-001
Zoro #
G3376895
UPC #
883232405191
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Depth
1/4 in
Overall Width
2 in
Details
Item
Metering Air Diaphragm Springs
Material
Phosphor Bronze
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
(10) Air-Trol Valve Metering Diaphragm Springs
Color
Bronze
Product Type
Metering Springs
Compatible Brand
Acorn
Compatible SubBrand
Prison Toilets
Compatible Product Type
Toilets
Compatible Series
Air-Trol(R)
Description
Metering Air Diaphragm Springs, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.