Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Tee Assembly, 0.5 GPM, Hot And Cold

  • Mfr # 2570-040-001

  • Zoro # G3374567


product price: $37.99
/ea

Key Features

Type
Hot and Cold, 0.5 GPM
Material
Plastic
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Mixing Tee, Flow Control, Flow Control Retainer Nut, Nylon Compression Nut And O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2570-040-001
Zoro #
G3374567
UPC #
883232405443
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Overall Depth
2 1/4 in
Overall Width
2 1/4 in

Details

Item
B16 Rb Filler Tube 8 In Wall
Type
Hot and Cold, 0.5 GPM
Material
Plastic
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Mixing Tee, Flow Control, Flow Control Retainer Nut, Nylon Compression Nut And O-Rings
Color
Gray
Product Type
Mixing Tee
Compatible SubBrand
Prison Toilets
Compatible Brand
Acorn
Compatible Product Type
Toilets
Compatible Series
Air-Trol(R)

Description

Mixing Tee Assembly, Hot And Cold, 0.5 GPM, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Includes Mixing Tee, Flow Control, Flow Control Retainer Nut, Nylon Compression Nut And O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.