Mixing Tee Body, Hot and Cold
Mfr # 2570-041-000
Zoro # G4547873
product price: $10.69
/eaKey Features
Type
Hot and Cold
Size
2.281 in x 2.27 in x 0.71 in
Material of Construction
Plastic
Material
Noryl
Fits Brand
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2570-041-000
Zoro #
G4547873
UPC #
883232401582
Country of Origin
United States
Dimensions
Size
2.281 in x 2.27 in x 0.71 in
Overall Width
2 1/4 in
Overall Depth
3/4 in
Overall Height
2 1/4 in
Details
Item
P200 Blank Box Small
Type
Hot and Cold
Material of Construction
Plastic
Material
Noryl
Fits Brand
Acorn
Includes
Air-Trol Valve Plastic Tee Body
Color
Black
Product Type
Mixing Tee
Compatible SubBrand
Prison Toilets
Compatible Product Type
Toilets
Compatible Brand
Acorn
Compatible Series
Air-Trol(R)
Description
Mixing Tee Body, Hot and Cold, Material of Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.