Zoro Homepage

Mop Sink 20 in x 20 in, 1, Terrazzo

  • Mfr # TRH-242410

  • Zoro # G6230847


product price: $337.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Terrazzo
Color
Tan
Overall Height
10 in
Overall Length
24 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRH-242410
Zoro #
G6230847
UPC #
883232461371
Country of Origin
Mexico

Dimensions

Overall Height
10 in
Overall Length
24 in
Bowl Depth
8 in
Overall Width
24 in
Bowl Size
20 in x 20 in
Manufacturers Warranty Length
1 yr
Bowl Length
20 in
Bowl Width
20 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo
Color
Tan
Bowl Shape
Square
Drain Opening
3 in
Body Material
Precast Terrazzo Composed of Marble Chips Cast In Portland Cement
Standards
IAPMO
Back Splash
No
With Faucet / Without Faucet
Without Faucet
Includes
Stainless Steel Capped Shoulder, Stainless Steel Strainer
Item
Mop Sink
Finish
Natural Terrazzo
ADA Compliant
Not ADA Compliant
Side Splash
No
No. of Bowls
1
ADA Compliance
No
Number of Stations
1
Includes Back Splash
Back Splash Not Included
Series
TRH
Includes Basket Strainer
Basket Strainer Included
Sink Type
Mop
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Sink Material
Terrazzo
Number of Bowls
1
Includes Drop Front
Drop Front Not Included

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 8 in, Square, Bowl Size 20 in x 20 in, Tan, Drain Opening 3 in, Natural Terrazzo, Gauge Not Applicable, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 10 in, Overall Length 24 in, Overall Width 24 in, Terrazzo-Ware, Series TERRAZZO-WARE, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.