Zoro Homepage

Mop Sink 20 in x 20 in, 1, Terrazzo

  • Mfr # TSH-24-SSC

  • Zoro # G6074957


product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Terrazzo
Color
Tan
Overall Height
12 in
Overall Length
24 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH-24-SSC
Zoro #
G6074957
UPC #
883232318743
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Length
24 in
Bowl Depth
10 in
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Bowl Size
20 in x 20 in
Bowl Width
20 in
Bowl Length
20 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo
Color
Tan
Bowl Shape
Square
Drain Opening
3 in
Body Material
Precast Terrazzo Composed of Marble Chips Cast In Portland Cement
Back Splash
No
Item
Mop Sink
Includes
Stainless Steel Cap, Stainless Steel Strainer
With Faucet / Without Faucet
Without Faucet
Standards
IAPMO
No. of Bowls
1
Side Splash
No
Finish
Natural Terrazzo
ADA Compliant
Not ADA Compliant
Number of Stations
1
ADA Compliance
No
Sink Type
Mop
Includes Back Splash
Back Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Series
TSH
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Sink Material
Terrazzo
Includes Drop Front
Drop Front Not Included
Number of Bowls
1

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 10 in, Square, Bowl Size 20 in x 20 in, Tan, Drain Opening 3 in, Natural Terrazzo, Gauge Not Applicable, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 24 in, Overall Width 24 in, Terrazzo-Ware, Series TERRAZZO-WARE, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.