Zoro Homepage

Mop Sink 20 in x 20 in, 1, Terrazzo

  • Mfr # TSH-24

  • Zoro # G6161032


product price: $528.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Terrazzo
Color
Tan
Overall Height
12 in
Overall Length
24 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH-24
Zoro #
G6161032
UPC #
883232461432
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Length
24 in
Bowl Depth
10 in
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Bowl Size
20 in x 20 in
Bowl Length
20 in
Bowl Width
20 in
Drain Opening Diameter
3 in

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 10 in, Square, Bowl Size 20 in x 20 in, Tan, Drain Opening 3 in, Natural Terrazzo, Gauge Not Applicable, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 24 in, Overall Width 24 in, Terrazzo-Ware, Series TERRAZZO-WARE, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.