Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Sink 32 in x 32 in, 1, Terrazzo

  • Mfr # TDF-36

  • Zoro # G9827937


product price: $847.79
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Material
Terrazzo
Color
Tan
Overall Height
12 in
Overall Length
36 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDF-36
Zoro #
G9827937
UPC #
883232353515
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Length
36 in
Bowl Depth
6 in
Overall Width
36 in
Bowl Size
32 in x 32 in
Manufacturers Warranty Length
1 yr
Bowl Length
32 in
Bowl Width
32 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo
Color
Tan
Bowl Shape
Square
Drain Opening
3 in
Item
Mop Sink
Back Splash
No
Standards
IAPMO
Body Material
Precast Terrazzo Composed of Marble Chips Cast In Portland Cement
With Faucet / Without Faucet
Without Faucet
Includes
Stainless Steel Strainer
No. of Bowls
1
Side Splash
No
Finish
Natural Terrazzo
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Number of Stations
1
Includes Back Splash
Back Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
Mop
Includes Faucet
Faucet Not Included
Series
TDF
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Terrazzo
Includes Drop Front
Drop Front Not Included
Number of Bowls
1

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 6 in, Square, Bowl Size 32 in x 32 in, Tan, Drain Opening 3 in, Natural Terrazzo, Gauge Not Applicable, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 36 in, Overall Width 36 in, Terrazzo-Ware, Series TERRAZZO-WARE, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.