Zoro Homepage

O-Ring, 5/16" I.D. x 7/16" O.D. x 1/16" Thick, Pk10

  • Mfr # 0401-011-001

  • Zoro # G2762146


product price: $9.69
/pk 10, $0.97/ea

Key Features

Size
5/16" I.D. x 7/16" O.D. x 1/16" Thick
Material of Construction
Nitrile Rubber
Includes
(10) O-Rings
For Use With
Shower Heads And Valves
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0401-011-001
Zoro #
G2762146
UPC #
883232403197
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16" I.D. x 7/16" O.D. x 1/16" Thick
Manufacturers Warranty Length
1 yr
Overall Diameter
1/2 in
Overall Length
1/2 in
Overall Width
1/2 in
Overall Height
1/8 in

Details

Material of Construction
Nitrile Rubber
Includes
(10) O-Rings
For Use With
Shower Heads And Valves
Item
O-Ring
Ligature Resistant
No
Material
Buna-N
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Not Included
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
CEC Compliant
CEC Compliant
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Product Type
O-Ring
Compatible Product Type
Showers
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Acorn Acme, Apex, Zenith Showers

Description

O-Ring, CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Acorn Acme Apex and Zenith Showers, For Use with Series Acorn Acme, Apex, Zenith Showers, Nitrile Rubber, Acorn, 5/16 in ID x 7/16 in OD x 1/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.