Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Black, PK10

  • Mfr # 0410-017-001

  • Zoro # G502016056


product price: $11.75
/pk 10, $1.18/ea

Key Features

Material
EPDM
Standards
NSF 61
Nominal Width
1/16 in
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0410-017-001
Zoro #
G502016056
UPC #
883232711520
Country of Origin
United States

Dimensions

Nominal Width
1/16 in
Nominal Inside Dia.
5/8 in
Nominal Outside Dia.
7/8 in
Actual Width
0.07 in
Actual Outside Dia.
0.816 in
Actual Inside Dia.
0.676 in
Inside Diameter - Nominal
5/8 in
Outside Diameter - Nominal
7/8 in
Cross-Section Width
1/16 in
Inside Diameter - Actual
0.676 in
Outside Diameter - Actual
0.816 in
Width - Actual
0.07 in

Details

Material
EPDM
Standards
NSF 61
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Cross Section Shape
Round
System of Measurement
Inch
Color
Black
O-Ring Material
EPDM
Durometer
70A
Dash Number
017
FDA Approved
Not FDA Approved
Product Type
O-Ring
Operating Temperature - Minimum
-60 Degrees F
Cross-Section Shape
Round
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.676 in, Actual Width 0.07 in, Dash Number 017, Color Black, Durometer 70A, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.816 in, FDA Approved Not FDA Compliant, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.