ozzle Assembly, Straight
Mfr # 2998-200-001
Zoro # G4415957
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Acorn
Sub-Category
Nozzles and Sprayhead Assemblies
Material
Brass, Neoperl
Size
1 7/8 in H x 1 in Dia
For Use With
Acorn Wash Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2998-200-001
Zoro #
G4415957
UPC #
883232464457
Country of Origin
Mexico
Dimensions
Size
1 7/8 in H x 1 in Dia
Details
Fits Brand
Acorn
Sub-Category
Nozzles and Sprayhead Assemblies
Material
Brass, Neoperl
For Use With
Acorn Wash Fountains
For Use With Mfr. Model Number
3423-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP
Item
Straight Nozzle Assembly
Wash Fountain Part Sub Category
Wash Fountain Sprayheads and Sprayhead Parts
Compatible Mfr. Model Number
3423-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP
Wash Fountain Part Type
Nozzle
Product Type
Straight Nozzle Assembly
Type
Straight
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
3423-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP
Compatible Series
Acorn Stainless Steel Wash Fountains
Description
Straight Nozzle Assembly, Compatible Grainger Part Number 10A316, 10A317, 10A319, 10A320, 10A321, 10A324, Compatible Mfr. Model Number 3423-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, For Use With Acorn Wash Fountains, For Use with Series Acorn Stainless Steel Wash Fountains, Brass, Neoperl, Acorn Wash-Ware(R), Size 1 7/8 in H x 1 in Dia, Wash Fountain Sprayheads and Sprayhead Parts, Nozzle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.