Zoro Homepage

Right Hand Valve Body

  • Mfr # 2570-026-000

  • Zoro # G3089493


product price: $38.19
/ea

Key Features

Type
Plastic
Material
Noryl
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Left-Hand Valve Body
Fits Brand
Acorn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2570-026-000
Zoro #
G3089493
UPC #
883232405429
Country of Origin
United States

Dimensions

Overall Height
2 1/8 in
Overall Width
2 3/8 in
Overall Depth
1 1/4 in

Details

Type
Plastic
Material
Noryl
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Left-Hand Valve Body
Item
Right-Hand Valve Body
Fits Brand
Acorn
Color
Black
Product Type
Valve Body
Compatible Product Type
Toilets
Compatible Series
Air-Trol(R)
Compatible SubBrand
Prison Toilets
Compatible Brand
Acorn

Description

Right-Hand Valve Body, Plastic, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.