Safti-Trol Plug Button with Hole
Mfr # 2418-001-199
Zoro # G4415871
product price: $20.19
/eaKey Features
Fits Brand
Acorn
Sub-Category
Gaskets, Hardware and O-Rings
Material
Stainless Steel
For Use With
Wash Fountains
Product Type
Safti-Trol Plug Button with Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2418-001-199
Zoro #
G4415871
UPC #
883232437017
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
2 in
Overall Diameter
2 in
Overall Height
3/8 in
Details
Fits Brand
Acorn
Sub-Category
Gaskets, Hardware and O-Rings
Material
Stainless Steel
Item
Plug Button with Hole
For Use With
Wash Fountains
Product Type
Safti-Trol Plug Button with Hole
Type
Dial Plate Retainer
Compatible Product Type
Shower Diverters
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Acorn Shower Diverters
Description
Plug Button with Hole, Connection Size Not Applicable, Not Applicable, For Use With Wash Fountains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.