Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Smoky Granite, Three Station Sink, Bathroom Sink System

  • Mfr # 3793-0026

  • Zoro # G7759711


product price: $4,756.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 3/4 in
Overall Width
84 in
Overall Length
84 in
Color
Smoky Granite
Type
Three Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3793-0026
Zoro #
G7759711
UPC #
883232466468
Country of Origin
United States

Dimensions

Overall Height
39 3/4 in
Overall Width
84 in
Overall Length
84 in
Basin Height (In.)
34 in
Overall Width (In.)
84 in
Overall Length (In.)
20 3/4 in
Overall Height (In.)
39 3/4 in
Basin Depth (In.)
3 in
Bowl Size
24 in x 12 in
Back Splash Height
5 3/4 in
Manufacturers Warranty Length
1 yr
Bowl Depth
3 in
Bowl Width
20 3/4 in
Bowl Length
84 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in

Details

Color
Smoky Granite
Type
Three Station Sink
Bowl Shape
Oval
No. of Bowls
3
Number of Stations
3
Flow Rate
0.5 gpm
Item
Bathroom Sink System
Flow Rate (GPM)
0.5
Water Connection (In.)
1/2
People Served
3
Connection Drain (In.)
1 1/2 in
Includes
(3) Individual Integral Basins with Individual Drains, 1 1/2 in P-Trap, ASSE 1070 Compliant Temperature Pressure Balancing Mixing Valve, Individual Solenoid Valves Activated by Infrared Sensor with Plug-In Transformer, Integral Checks, Vandal-Resistant Spray Nozzles, Wall-Mounted Bottom Enclosure
Operating PSI Range
30 to 120
Voltage Type
24V AC
Operation Type
Infrared Sensor
Compliance
ADA
Material of Construction
Polymer Resin, Stainless Steel
Drain Type
P-Trap
Standards
ANSI/ICPA SS-1, ASME A112.18.1/CSA B125.1, CSA B45.5/IAPMO Z124, GREENGUARD Certified Low Emitting Material, IAPMO IGC 156
ADA Compliant
ADA Compliant
Finish
Unfinished
Faucet Operation
Sensor
Drain Opening
1 1/2 in
Vandal Resistant Features
Vandal Resistant Spray Nozzle
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
MNPT
Includes Back Splash
Back Splash Included
ADA Compliance
Yes
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Sink Type
Bathroom
CEC Compliant
CEC Compliant
Sink Material
Polymer Resin
Series
3793
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Basic Power Source
AC Powered
Number of Bowls
3
Faucet Body Material
Stainless Steel
Number of Drainboards
0
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Vandal-Resistant Features
Vandal-Resistant

Description

Lavatory System, Three Station Sink, Material of Construction Polymer Resin, Stainless Steel, Smoky Granite Color, Infrared Sensor Operation Type, People Served 3, Operating PSI Range 30 to 120, Flow Rate (GPM) 0.50, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 24VAC, Overall Length (In.) 20-3/4, Overall Width (In.) 84, Overall Height (In.) 39-3/4, Basin Height (In.) 34, Basin Depth (In.) 3, ADA Compliant Yes, ADA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.