Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, Smoky Granite, Two Station Sink, Bathroom Sink System

  • Mfr # 3792-0030

  • Zoro # G7759720


product price: $3,098.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
39 3/4 in
Overall Width
55 in
Overall Length
55 in
Color
Smoky Granite
Type
Two Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3792-0030
Zoro #
G7759720
UPC #
883232378464
Country of Origin
United States

Dimensions

Overall Height
39 3/4 in
Overall Width
55 in
Overall Length
55 in
Overall Width (In.)
55 in
Overall Height (In.)
39 3/4 in
Overall Length (In.)
20 3/4 in
Basin Depth (In.)
3 in
Basin Height (In.)
34 in
Bowl Size
22 in x 12 in
Back Splash Height
5 3/4 in
Bowl Depth
3 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Length
55 in
Bowl Width
20 3/4 in
Drain Opening Diameter
1 1/2 in

Details

Color
Smoky Granite
Type
Two Station Sink
Bowl Shape
Oval
No. of Bowls
2
Number of Stations
2
Flow Rate
0.5 gpm
Item
Bathroom Sink System
ADA Compliant
ADA Compliant
Material of Construction
Polymer Resin, Stainless Steel
Standards
ANSI/ICPA SS-1, ASME A112.18.1/CSA B125.1, CSA B45.5/IAPMO Z124, GREENGUARD Certified Low Emitting Material, IAPMO IGC 156
Includes
(2) Individual Integral Basins with Individual Drains, 1 1/2 in P-Trap, ASSE 1070 Compliant Temperature Pressure Balancing Mixing Valve, Individual Solenoid Valves Activated by Infrared Sensor with Plug-In Transformer, Integral Checks, Vandal-Resistant Spray Nozzles, Wall-Mounted Bottom Enclosure
Voltage Type
24V AC
Operation Type
Infrared Sensor
People Served
2
Connection Drain (In.)
1 1/2 in
Compliance
ADA
Flow Rate (GPM)
0.5
Operating PSI Range
30 to 120
Water Connection (In.)
1/2
Drain Type
P-Trap
Finish
Unfinished
Drain Opening
1 1/2 in
Faucet Operation
Sensor
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
CEC Compliant
CEC Compliant
Water Inlet Connection Type
MNPT
Series
3792
Vandal Resistant Features
Vandal Resistant Spray Nozzle
Includes Installation Hardware
Yes
Sink Type
Bathroom
Sink Material
Polymer Resin
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
ADA Compliance
Yes
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Included
Mounting Location - Faucet
Deck
Faucet Mounting Location
Deck
Number of Drainboards
0
Includes Hardware
Hardware Included
Vandal-Resistant Features
Vandal-Resistant
Number of Bowls
2
Drainboard Location
No Drainboard
Faucet Body Material
Stainless Steel
Basic Power Source
AC Powered

Description

Lavatory System, Two Station Sink, Material of Construction Polymer Resin, Stainless Steel, Smoky Granite Color, Infrared Sensor Operation Type, People Served 2, Operating PSI Range 30 to 120, Flow Rate (GPM) 0.50, Water Connection (In.) 1/2, Connection Drain (In.) 1-1/2, Drain Type P-Trap, Voltage Type 24VAC, Overall Length (In.) 20-3/4, Overall Width (In.) 55, Overall Height (In.) 39-3/4, Basin Height (In.) 34, Basin Depth (In.) 3, ADA Compliant Yes, ADA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.