CAD Viewer & Download Files
Set Screw, Chrome Plated Stainless Steel
Mfr # 0181-012-001
Zoro # G2537385
CAD Available
product price: $10.65
/pk 10, $1.07/eaKey Features
Hex Drive
CAD Drawing
System of Measurement
Inch
Overall Length
1/8 in
Material
Stainless Steel
Finish
Chrome Plated
Includes
(10) Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0181-012-001
Zoro #
G2537385
UPC #
883232404590
Country of Origin
United States
Dimensions
Overall Length
1/8 in
Size
1/8 in H x 1/8 in Dia
Manufacturers Warranty Length
1 yr
Overall Width
1/8 in
Overall Height
1/8 in
Overall Diameter
1/8 in
Description
Cup Point Hex Head Set Screws, CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Acorn Acme Apex and Zenith Showerheads, For Use with Series Acorn Acme, Apex, Zenith Showers, Stainless Steel, Acorn, 1/8 in H x 1/8 in Dia, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.