Smoky Granite, Two Station Sink, Wash Fountain

  • Mfr # 3622-0001

  • Zoro # G7759757


product price: $3,276.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 1/2 in
Overall Width
26 3/4 in
Overall Length
26 3/4 in
Color
Smoky Granite
Type
Two Station Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3622-0001
Zoro #
G7759757
UPC #
883232466451
Country of Origin
Mexico

Dimensions

Overall Height
40 1/2 in
Overall Width
26 3/4 in
Overall Length
26 3/4 in
Overall Length (In.)
26 3/4 in
Basin Height (In.)
34 in
Overall Width (In.)
26 3/4 in
Basin Depth (In.)
3 in
Overall Height (In.)
40 1/2 in
Back Splash Height
6 1/2 in
Manufacturers Warranty Length
1 yr
Side Splash Height
6 1/2 in
Bowl Depth
3 in
Bowl Length
21 in
Bowl Width
21 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Smoky Granite
Type
Two Station Sink
Bowl Shape
Corner
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Fountain
Voltage Type
24V AC
Operating PSI Range
30-100
Connection Drain (In.)
1.5 in
Standards
ANSI/NFPA No. 255, ASTM E84-10, UBC No. 8-1, UL723
Includes
Mixing Valve
Flow Rate (GPM)
0.5
ADA Compliant
ADA Compliant
Compliance
ADA
Drain Type
P-Trap
Material of Construction
Polymer Resin, Stainless Steel
People Served
2
Operation Type
Infrared Sensor
Water Connection (In.)
1/2
Finish
Unfinished
Includes Side Splash
Side Splash Included
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Series
3622
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor
Voltage
24 V AC
Sink Material
Polymer Resin
Sink Type
General Purpose
Wash Fountain Activation Type
Sensor
Includes Installation Hardware
No
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Includes Hardware
Hardware Not Included
Sink Mounting Type
Wall

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height 6 1/2 in, Bowl Depth 3 in, Bowl Length 21 in, Corner, Bowl Width 26 3/4 in, CEC Compliant, Smoky Granite, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge Not Applicable, Wall, 2, Operating PSI Range 30-100, Overall Height 40 1/2 in, Overall Length 26 3/4 in, Overall Width 26 3/4 in, Acorn Wash-Ware(R), Series Wash-Ware, Corterra(R), General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.