Zoro Homepage

Splash Guard, SS, Silver

  • Mfr # PS1000-SG1

  • Zoro # G8181600


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Satin
Overall Height
17 3/8 in
Includes
Single Piece Splash Guard, Double Bay C-fold Paper Towel Holder, Adjustable Soap Caddy, Mounting Hardware
Overall Depth
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1000-SG1
Zoro #
G8181600
UPC #
883232704614
Country of Origin
Mexico

Dimensions

Overall Height
17 3/8 in
Overall Depth
9 1/4 in
Overall Width
25 1/8 in
Manufacturers Warranty Length
2 yr

Details

Material
Stainless Steel
Finish
Satin
Item
Splash Guard
Includes
Single Piece Splash Guard, Double Bay C-fold Paper Towel Holder, Adjustable Soap Caddy, Mounting Hardware
Color
Silver
Compatible Mfr. Model Number
PS1010, PS1015, PS1030, PS1040
Compatible Manufacturer Part Number
PS1010, PS1015, PS1030, PS1040
Compatible Series
Deluxe Wash-Ware Portable Hand Wash Sinks
Product Type
Splash Guard

Description

Splash Guard, Material Stainless Steel, Overall Height 17 3/8 in, Overall Width 25 1/8 in, Overall Depth 9 1/4 in, Color Silver, Includes Adjustable Soap Caddy, Double Bay C-Fold Paper Towel Holder, Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.