Spray Nozzle, Male, Washfountains
Mfr # 2998-016-000
Zoro # G4415722
product price: $25.15
/eaKey Features
Type
Male, Vandal Resistant
For Use With
Acorn Wash Fountains
Fits Brand
Acorn
For Use With Mfr. Model Number
3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
Sub-Category
Nozzles and Sprayhead Assemblies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2998-016-000
Zoro #
G4415722
UPC #
883232464433
Country of Origin
United States
Dimensions
Size
11/16 in H x 1 in Dia
Details
Type
Male, Vandal Resistant
Item
Vandal Resistant Nozzle Assembly
For Use With
Acorn Wash Fountains
Fits Brand
Acorn
For Use With Mfr. Model Number
3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
Sub-Category
Nozzles and Sprayhead Assemblies
Material
Neoperl
Compatible Mfr. Model Number
2998-212-001 20
Wash Fountain Part Type
Nozzle
Wash Fountain Part Sub Category
Wash Fountain Sprayheads and Sprayhead Parts
Product Type
Vandal Resistant Nozzle Assembly
Compatible Manufacturer Part Number
2998-212-001 20
Compatible Series
Acorn Stainless Steel Wash Fountains
Compatible Product Type
Wash Fountains
Description
Vandal Resistant Nozzle Assembly, Compatible Grainger Part Number 19C810, Compatible Mfr. Model Number 2998-212-001 20, For Use With Acorn Wash Fountains, For Use with Series Acorn Stainless Steel Wash Fountains, Neoperl, Acorn Wash-Ware(R), Size 11/16 in H x 1 in Dia, Wash Fountain Sprayheads and Sprayhead Parts, Nozzle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.