Zoro Homepage

Trash Receptacle, SS, Silver

  • Mfr # PS1000-TR

  • Zoro # G0204481


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
15 in
Finish
Satin
Color
Silver
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1000-TR
Zoro #
G0204481
UPC #
883232702382
Country of Origin
Mexico

Dimensions

Overall Height
15 in
Overall Width
14 in
Overall Depth
8 in
Manufacturers Warranty Length
1 yr

Details

Item
Trash Receptacle
Material
Stainless Steel
Finish
Satin
Color
Silver
Includes
Mounting Hardware, Single Receptacle
Compatible Mfr. Model Number
PS1010, PS1015, PS1030, PS1040
Compatible Manufacturer Part Number
PS1010, PS1015, PS1030, PS1040
Compatible Series
Deluxe Wash-Ware Portable Hand Wash Sinks
Product Type
Trash Receptacle

Description

Trash Receptacle, Material Stainless Steel, Overall Height 15 in, Overall Width 14 in, Overall Depth 8 in, Color Silver, Includes Mounting Hardware, Single Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.