Zoro Homepage

Waste Water Tank, HDPE

  • Mfr # EPS1000-5GW

  • Zoro # G8181619


product price: $58.45
/ea

Key Features

Finish
Unfinished
Includes
Tank Cap, Label
Material
HDPE
Overall Height
15 in
Overall Depth
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS1000-5GW
Zoro #
G8181619
UPC #
883232704805
Country of Origin
Mexico

Dimensions

Overall Height
15 in
Overall Depth
10 1/2 in
Overall Width
10 in
Manufacturers Warranty Length
1 yr

Details

Finish
Unfinished
Includes
Tank Cap, Label
Item
Waste Water Tank
Material
HDPE
Color
Gray
Gray Water Capacity
5 gal
Compatible Mfr. Model Number
EPS1010, EPS1020
Compatible Manufacturer Part Number
EPS1010, EPS1020
Compatible Brand
Acorn
Product Type
Gray Water Tank
Compatible Series
Economy Wash-Ware Portable Hand Wash Sinks

Description

Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.