Direct Acting Assembly
Mfr # 2563-000-002
Zoro # G1379007
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Material
Noryl
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Direct Acting Motor Assembly, Compression Nut, Lockwasher, Orifice Plate Spring, Phillips Head Screw, Pilot Orifice Plate Assembly, Pilot Orifice Plate Spring, Seat and O-Ring, Water Diaphragm Assembly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2563-000-002
Zoro #
G1379007
UPC #
883232401469
Country of Origin
Mexico
Dimensions
Overall Depth
1 5/8 in
Overall Width
2 5/8 in
Overall Height
2 in
Details
Item
Wes1 Cp Water Supply Inlet Cap 3/4 Npt
Material
Noryl
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Direct Acting Motor Assembly, Compression Nut, Lockwasher, Orifice Plate Spring, Phillips Head Screw, Pilot Orifice Plate Assembly, Pilot Orifice Plate Spring, Seat and O-Ring, Water Diaphragm Assembly
Color
Black
Product Type
Servomotor
Compatible Product Type
Toilets
Compatible SubBrand
Prison Toilets
Compatible Series
Air-Trol(R)
Compatible Brand
Acorn
Description
Direct Acting Assembly, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Includes Non-Metering Servomotor, Water Diaphragm, Nylon Seat, Screws And Nylon Compression Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.