Flow Control Adapter
Mfr # 2570-042-000
Zoro # G1729497
product price:Â $10.49
/eaKey Features
Material
Noryl
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Flow Control Adapter
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2570-042-000
Zoro #
G1729497
UPC #
883232401599
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Diameter
1 in
Overall Height
1 1/4 in
Overall Width
1 in
Details
Item
Flow Control Adapter
Material
Noryl
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Flow Control Adapter
Color
Black
Product Type
Mixing Tee Adapter
Compatible Product Type
Toilets
Compatible Series
Air-Trol(R)
Compatible Brand
Acorn
Compatible SubBrand
Prison Toilets
Description
Flow Control Adapter, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.