Foot Button Assembly

  • Mfr # 2566-010-001

  • Zoro # G4415704


product price:  $83.19
/ea
Free Shipping & Returns

Key Features

Fits Brand
Acorn
Sub-Category
Foot Levers and Push Buttons
Material
Plastic
Size
2 3/16 in H x 2 3/4 in Dia
Includes
1/8 in Comp Nut, Button Guide and Stop, Diaphragm, Diaphragm Act, Diaphragm Ret, Escutcheon, Friction Ring, Pushbutton, Tubular Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2566-010-001
Zoro #
G4415704
UPC #
883232464372
Country of Origin
Mexico

Dimensions

Size
2 3/16 in H x 2 3/4 in Dia

Details

Fits Brand
Acorn
Sub-Category
Foot Levers and Push Buttons
Material
Plastic
Includes
1/8 in Comp Nut, Button Guide and Stop, Diaphragm, Diaphragm Act, Diaphragm Ret, Escutcheon, Friction Ring, Pushbutton, Tubular Guide
Item
Foot Button Assembly
For Use With
Acorn Wash Fountains
For Use With Mfr. Model Number
3402-2-F-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP
Wash Fountain Part Sub Category
Wash Fountain Foot Levers and Push Buttons
Wash Fountain Part Type
Foot Valve Assembly
Compatible Mfr. Model Number
3401-2-F-MXTP-VPB, 3402-2-F-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP
Product Type
Foot Button Assembly
Type
Plumbing
Compatible Manufacturer Part Number
3401-2-F-MXTP-VPB, 3402-2-F-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP
Compatible Series
Acorn Stainless Steel Wash Fountains
Compatible Product Type
Wash Fountains

Description

Foot Button Assembly, Compatible Grainger Part Number 10A312, 10A314, 10A316, 10A318, 10A320, 10A322, 53XV02, Compatible Mfr. Model Number 3401-2-F-MXTP-VPB, 3402-2-F-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, For Use With Acorn Wash Fountains, For Use with Series Acorn Stainless Steel Wash Fountains, Plastic, Acorn Wash-Ware(R), Size 2 3/16 in H x 2 3/4 in Dia, Wash Fountain Foot Levers and Push Buttons

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.