Portable Hand Washing Station, Silver

  • Mfr # EPS1010-F11

  • Zoro # G8093260


product price:  $1,206.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 1/8 in
Overall Width
15 3/4 in
Overall Length
19 3/4 in
Color
Silver
Bowl Shape
Trapezoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPS1010-F11
Zoro #
G8093260
UPC #
883232704966
Country of Origin
United States

Dimensions

Overall Height
34 1/8 in
Overall Width
15 3/4 in
Overall Length
19 3/4 in
Bowl Size
17 1/2 in x 11 3/4 in
Bowl Depth
5 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
11 3/4 in
Bowl Length
17 1/2 in

Details

Color
Silver
Bowl Shape
Trapezoid
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Portable Hand Washing Station
Faucet Operation
Single Foot Pedal
ADA Compliant
Not ADA Compliant
Finish
Satin
Standards
NSF and Lead Free Standard
Includes
Clean Water Tank, Economy Foot Pump, Removable Grid Strainer, Waste Water Tank
Mounting Location - Faucet
Deck
Number of Faucet Holes
1
Sink Type
General Purpose
For Use With Water Temperature
Cold Water
Includes Faucet
Faucet Included
Fresh Water Capacity
6.5 gal
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Not Included
Series
Economy EPS1000
Gray Water Capacity
6.5 gal
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Faucet Body Material
Stainless Steel
ADA Compliance
No
Includes Water Heater
Water Heater Not Included
Faucet Mounting Location
Deck
Compatible Water Temperature
Cold Water
Number of Bowls
1

Description

Portable Hand Washing Station, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 5 1/2 in, Trapezoid, Bowl Size 17 1/2 in x 11 3/4 in, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 6.5 gal, Gray Water Capacity 6.5 gal, Mounting Location - Faucet Deck, No. of Bowls 1, Number of Faucet Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.