Shop ACORN INTERNATIONAL
See all product information
Create Account
Self-Drilling Screw, #10, 1-7/16 in, Galvanized Metal Wafer Head 250 PK
- Mfr # S-WM101716G250
- Zoro # G2283202
product price:Â
$
20.69
/pk of 250, $0.08/ea
Key Features
Wafer Head
Screw Size
#10
System of Measurement
Inch
Fastener Length
1-7/16 in
Material
Metal
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-WM101716G250
- Zoro #
- G2283202
- UPC #
- 810468000340
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-7/16 in
- Length
- 1-7/16"
Details
- System of Measurement
- Inch
- Head Type
- Wafer
- Material
- Metal
- Finish
- Galvanized
- Item
- Self-Drilling Screw
- Head Color
- Galvanized
Description
Screw,Metal/Woods,Taupe,No.9x2 In.,PK250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.