Self-Drilling Screw, 3 in, Dacrotized External Hex Drive
- Mfr # SW-MW143G250
- Zoro # G707455162
product price:Â
$
72.99
/ea
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
#14
Fastener Length
3 in
Head Width
5/16 in
Finish
Dacrotized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW-MW143G250
- Zoro #
- G707455162
- UPC #
- 810468009718
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #14
- Fastener Length
- 3 in
- Head Width
- 5/16 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Finish
- Dacrotized
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Description
Acorn International Screw, Thread Type HighLow, 3 in L, Drive Type Hex, Point Type Type 17, Galvanized, Applicable Materials Metal, Wood
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.