Bar Tie, 4 in L, Black, Metal, 5000 PK

  • Mfr # BT174-5M

  • Zoro # G2282170


product price: $74.49
/pk 5000, $0.01/ea

Key Features

Color
Black
Material
Metal
Thickness
17 ga.
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT174-5M
Zoro #
G2282170
UPC #
810468002115
Country of Origin
China

Dimensions

Nominal Length
4 in
Thickness
17 ga.
Length
4"

Details

Item
Bar Tie
Color
Black
Material
Metal

Description

Bar Tie,17 ga.x 4 In.,PK5000, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.